missing translation for 'onlineSavingsMsg'
Learn More

MBL™ One Mark Class AS Glass Pipets with Certification

Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.

Brand:  MBL PRA752ASWC

27.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 33

Additional Details : Weight : 0.12060kg

 View more versions of this product

Product Code. 12484691

  • £45.36 / Pack of 2
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery with +5s waiting time
  • Each pipette coded with individual serial number
  • Supplied with calibration certificate which allows traceability to National Standards
  • Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
  • Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications

Specifications

±0.03 mL
ISO 648, DIN 12691, calibration certificate
Soda Lime Glass
Amber
±0.03 mL
25 mL
To Deliver
AS
Yes
2 Pack
Blue
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers