missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets with Certification
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Accuracy:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Unit Size:
Pack of 2
Description
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery with +5s waiting time
- Each pipette coded with individual serial number
- Supplied with calibration certificate which allows traceability to National Standards
- Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
Specifications
| Accuracy | ±0.03 mL |
| Calibration | To Deliver |
| Certifications/Compliance | ISO 648, DIN 12691, calibration certificate |
| Class | AS |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Quantity | 2 Pack |
| Tolerance | ±0.03 mL |
| Color | Green |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction