Learn More
MBL™ One Mark Class AS Glass Pipets with Certification
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
Brand: MBL PRA754ASWC
34.95 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.18800kg
Description
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery with +5s waiting time
- Each pipette coded with individual serial number
- Supplied with calibration certificate which allows traceability to National Standards
- Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
±0.05 mL | |
ISO 648, DIN 12691, calibration certificate | |
Soda Lime Glass | |
±0.05 mL | |
50 mL |
To Deliver | |
AS | |
2 Pack | |
Red | |
Bulb Pipet |