missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Graduated Class B Type 3 Glass Pipets

Complies with ISO 835. MBL™ Graduated Class B Type 3 Glass Pipets are manufactured from soda-lime glass with robust tooled rim.

Brand:  MBL PRA832B

19.78 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 33

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 12590046

  • £22.29 / Pack of 5
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Calibrated to deliver from zero at the top to any graduation line down to the jet
  • Graduations in permanent amber stain which resists aggressive washing solutions
Specifications

Specifications

To Deliver
Soda Lime Glass
0.02 mL
±0.02 mL
2 mL
ISO 835
Yes
5/Pk.
Black
Graduated Pipette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers