missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Graduated Class B Type 1 Glass Pipets

Product Code. 12530046
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.1 mL
Tolerance:
±0.01 mL
±0.05 mL
±0.1 mL
±0.2 mL
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Tolerance unitSize
12530046 25 mL 0.1 mL ±0.2 mL Pack of 5
12500046 2 mL 0.02 mL ±0.01 mL Pack of 5
12520046 10 mL 0.1 mL ±0.1 mL Pack of 5
12590036 1 mL 0.01 mL ±0.01 mL Pack of 5
12510046 5 mL 0.05 mL ±0.05 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12530046 Supplier MBL International Supplier No. PRA768B
Add to basket
Add to basket
This item is not returnable. View return policy

Measure liquids with permanent amber stain graduations. MBL™ graduated class B glass pipets with the zero mark at the top (type 1) makes it easy.

  • Complies with ISO 835
  • Calibrated to deliver from zero at the top to any graduation line down to the shoulder
  • Graduations in permanent amber stain which withstands aggressive cleaning solutions
  • Manufactured from soda lime glass with robust tooled jets
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance ISO 835
Material Soda Lime Glass
Graduated Yes
Graduations 0.1 mL
Quantity 5/Pk.
Tolerance ±0.2 mL
Color Green
Volume (Metric) 25 mL
Type Graduated Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.