missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class AS Type 2 Glass Pipets
Pipet with precision. The MBL™ class AS type 2 soda-lime glass pipet has permanent amber stain graduations.
£14.60 - £33.05
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 835:2007 |
Material | Soda Lime Glass |
Graduated | Yes |
Type | Pipette |
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
11339663
|
MBL
PRA816AS |
0.1 mL | ±0.05 mL | 10 mL |
£17.45
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11349663
|
MBL
PRA818AS |
0.1 mL | ±0.1 mL | 25 mL |
£33.05
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11329663
|
MBL
PRA814AS |
0.05 mL | ±0.03 mL | 5 mL |
£16.15
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11309663
|
MBL
PRA810AS |
0.01 mL | ±0.007 mL | 1 mL |
£14.60
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11319663
|
MBL
PRA812AS |
0.02 mL | ±0.01 mL | 2 mL |
£16.10
Pack of 2 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
Description
- Complies with ISO 835
- Calibrated to deliver from any graduation line down to zero at the jet
- Graduations in permanent amber stain which resists aggressive washing solutions
- Each pipette is calibrated 'to deliver' with a +5s waiting time
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
Yes | |
Soda Lime Glass | |
Pipette |
DIN EN ISO 835:2007 | |
Yes |