missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Type 2 Class AS, Works Certified Graduated Pipettes

Manufactured from soda-lime glass with tooled jets

Brand:  MBL PRA828ASWC

Code : 33

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12474731

  • £27.95 / Pack of 2
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Calibrated to deliver from zero at top to any graduation line down to shoulder
  • Each pipette is calibrated to deliver with waiting time of +5s
  • Supplied with calibration certificate showing actual volume dispensed and providing traceability to national standards
  • Manufactured from soda-lime glass with tooled jets for extra strength and to ensure correct outflow times
  • Graduations in permanent amber stain which are diffused into glass to provide highest resistance to chemical attack 
Specifications

Specifications

ISO 835
Non-sterile
0.1 mL
±0.1 mL
Graduated Pipette
Soda Lime Glass
Yes
2/Pk.
25 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers