missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Graduated Class AS Type 1 Glass Pipets

Pipet with precision. MBL™ class AS type 1 soda-lime glass pipets have graduations in permanent amber stain. Type 1 pipets have the zero mark at the top of the pipet.

Brand:  MBL PRA774AS

14.81 GBP valid until 2024-12-31
Use promo code "21936" to get your promotional price.



Code : 33

Additional Details : Weight : 0.06300kg

 View more versions of this product

Product Code. 11379653

  • £16.36 / Pack of 2
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Complies with ISO 835
  • Calibrated to deliver from zero at the top to any graduation line down to the shoulder
  • Graduations in permanent amber stain which resists aggressive washing solutions
  • Each pipette is calibrated to deliver with a +5s waiting time
  • Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications

Specifications

Yes
Soda Lime Glass
0.05 mL
±0.03 mL
5 mL
ISO 835
Yes
2/Pk.
Red
Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers