missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Clear Soda-Lime Bottles

Product Code. 15738057
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15738057

Brand: MBL SBC104

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear soda-lime glass bottles with ground neck

  • Complies with ISO 4796-2
  • Supplied with polyethylene stoppers
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Clear
Diameter (English) 69mm
Material Soda Lime Glass
Quantity 10/Pk.
Standard Taper Joint 19/26
Height (Metric) 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.