missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Clear Soda-Lime Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Description
- Complies with ISO 4796-2
- Supplied with polyethylene stoppers
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Clear |
| Diameter (English) | 42mm |
| Material | Soda Lime Glass |
| Quantity | 10/Pk. |
| Standard Taper Joint | 14/15 |
| Height (Metric) | 77 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction