Learn More
MBL™ Borosilicate Glass Class B Volumetric Flask
Manufactured from borosilicate glass for corrosion-free performance. MBL™ Borosilicate Glass Class B Volumetric Flask complies with ISO 1042 and DIN 12664. Inscriptions in blue enamel provide easy volume assessment. Includes polyethylene stopper.
Brand: MBL FRD026P
Code : 02
Additional Details : Weight : 0.19000kg
Description
- Complies with ISO 1042 and DIN 12664
- Manufactured from borosilicate glass for corrosion-free performance
- Inscriptions in blue enamel
- Polyethylene stopper
Specifications
ISO 1042, DIN 12664 | |
Blue enamel inscriptions | |
Borosilicate Glass | |
±0.08 mL | |
B |
Polyethylene | |
25 mL | |
110 mm | |
Yes | |
10/19 |