missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class B Volumetric Flask
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
14/23
19/26
24/29
29/32
34/35
Height (Metric):
70 mm
90 mm
110 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.05 mL
±0.08 mL
±0.2 mL
±0.3 mL
±0.5 mL
±0.8 mL
±1.2 mL
±2.4 mL
Unit Size:
Each
Pack of 2
Pack of 5
Description
- Complies with ISO 1042 and DIN 12664
- Manufactured from borosilicate glass for corrosion-free performance
- Inscriptions in blue enamel
- Polyethylene stopper
Specifications
Specifications
| Certifications/Compliance | ISO 1042, DIN 12664 |
| Closure Material | Polyethylene |
| Description | Blue enamel inscriptions |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 90 mm |
| Tolerance | ±0.05 mL |
| Graduated | Yes |
| Class | B |
| Closure Size | 10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction