Learn More
MBL™ Borosilicate Glass Class B Volumetric Flask
Manufactured from borosilicate glass for corrosion-free performance. MBL™ Borosilicate Glass Class B Volumetric Flask complies with ISO 1042 and DIN 12664. Inscriptions in blue enamel provide easy volume assessment. Includes polyethylene stopper.
Brand: MBL FRD036P
42.29 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 02
Additional Details : Weight : 0.46000kg
Description
- Complies with ISO 1042 and DIN 12664
- Manufactured from borosilicate glass for corrosion-free performance
- Inscriptions in blue enamel
- Polyethylene stopper
Specifications
ISO 1042, DIN 12664 | |
Blue enamel inscriptions | |
Borosilicate Glass | |
±0.5 mL | |
B |
Polyethylene | |
500 mL | |
260 mm | |
Yes | |
19/26 |