missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class B Volumetric Flask

Product Code. 12000703
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
14/23
19/26
24/29
29/32
34/35
Height (Metric):
70 mm
90 mm
110 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.05 mL
±0.08 mL
±0.2 mL
±0.3 mL
±0.5 mL
±0.8 mL
±1.2 mL
±2.4 mL
Unit Size:
Each
Pack of 2
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Height (Metric) Tolerance unitSize
12000703 250 mL 14/23 220 mm ±0.3 mL Pack of 2
12054448 1000 mL 24/29 300 mm ±0.8 mL Pack of 2
12653022 100 mL 14/23 170 mm ±0.2 mL Pack of 5
12613022 10 mL 10/19 90 mm ±0.05 mL Pack of 5
12663022 200 mL 14/23 210 mm ±0.3 mL Pack of 5
12050703 2000 mL 29/32 370 mm ±1.2 mL Each
10111930 20 mL 10/19 110 mm ±0.08 mL Pack of 5
12633022 25 mL 10/19 110 mm ±0.08 mL Pack of 5
12070703 5 L 34/35 475 mm ±2.4 mL Each
12020703 500 mL 19/26 260 mm ±0.5 mL Pack of 2
12603022 5 mL 10/19 70 mm ±0.05 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12000703 Supplier Afora Supplier No. FRD034P
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass for corrosion-free performance. MBL™ Borosilicate Glass Class B Volumetric Flask complies with ISO 1042 and DIN 12664. Inscriptions in blue enamel provide easy volume assessment. Includes polyethylene stopper.

  • Complies with ISO 1042 and DIN 12664
  • Manufactured from borosilicate glass for corrosion-free performance
  • Inscriptions in blue enamel
  • Polyethylene stopper
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042, DIN 12664
Closure Material Polyethylene
Description Blue enamel inscriptions
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 220 mm
Tolerance ±0.3 mL
Graduated Yes
Class B
Closure Size 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.