missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class A Col Lisse
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.025 mL
±0.04 mL
±0.1 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
±1.2 mL
Unit Size:
Each
Pack of 2
Pack of 5
Description
- Complies with ISO 1042 and DIN 12664
- Finely calibrated to Class A tolerances
- Each flask is laser etched with an individual serial number, batch code and date of manufacture
- Manufactured from chemically resistant borosilicate glass
- Conformity 'H' certified
- Inscriptions in blue enamel
- Supplied with polyethylene stopper
- Batch certificate available to download online
- Complies with ISO 1042
- With plain neck to accept rubber stopper
- Manufactured from borosilicate glass
- Finely calibrated to Class A tolerances
- Conformity 'H' certified
- Individually laser etched with serial number, batch code and date of manufacture
- Batch certificate available to download online
- Blue enamel inscriptions
Specifications
Specifications
| Certifications/Compliance | Class A, ISO 1042, Conformity 'H' certified |
| Closure Material | Rubber |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 220 mm |
| Neck Style | Plain |
| Tolerance | ±0.15 mL |
| Graduated | Yes |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction