missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Blue Spirit Total Immersion Thermometer
Description
- Mercury free - filled with a low toxicity blue or green spirit
- Calibrated for total immersion
- Permanent amber stain graduations
- White colored background provides clear observation of blue colored liquid column
- Reinforced bulb for stirring
- With plastic non-roll top and safety suspension ring
- Nominal length 305mm with item 30/210/10 length 405mm
Specifications
Specifications
| Immersion Type | Total |
| Includes | Safety suspension ring |
| Length (Metric) Overall | 305 mm |
| Thermometer Fill | Mercury-free |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | −10°C |
| Temperature Range (Metric) | -10°C to +50°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?