missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Blue Spirit Partial Immersion Thermometer

Product Code. p-8002338
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +50°C
-20°C to +150°C
Subdivision:
0.1°C
0.5°C
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12509995

Brand: MBL 60/050/05

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Filled with safe low toxicity blue indicating fluid and calibrated for partial immersion. MBL™ Blue Spirit Partial Immersion Thermometer gives accurate readings when the thermometer is immersed to a specific depth. Graduations are marked in permanent amber stain. White background provides clear observation of colored liquid column. Reinforced bulb allows stirring. Includes plastic non-roll top and safety suspension ring.

  • Mercury free - filled with safe low toxicity blue indicating fluid
  • Calibrated for partial immersion e.g., to give accurate readings when the thermometer is immersed to a specific depth (76mm as marked on thermometer)
  • Graduations in permanent amber stain
  • White colored background provides clear observation of blue colored liquid column
  • Reinforced bulb to allow stirring
  • With plastic non-roll top and safety suspension ring
  • Nominal length 305mm
  • Items 60/210/10 and 60/260/10 have a length of 405mm
  • Item 60/330/20 has a brown spirit filling
TRUSTED_SUSTAINABILITY

Specifications

Immersion Type Partial
Includes Safety suspension ring
Length (Metric) Overall 305 mm
Thermometer Fill Blue Spirit
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +50°C
Calibrated For partial immersion
Subdivision 0.5°C
Immersion Length 76 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.