missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Blue Spirit Partial Immersion Thermometer

Product Code. 12509995
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +50°C
-20°C to +150°C
Subdivision:
0.1°C
0.5°C
Unit Size:
Pack of 10
Product Code. Temperature Range (Metric) Subdivision unitSize
12509995 -10°C to +50°C 0.5°C Pack of 10
12519995 -10°C to +110°C 0.1°C Pack of 10
12529995 -20°C to +150°C 0.1°C Pack of 10
3 options
This item is not returnable. View return policy

Product Code. 12509995

Brand: MBL 60/050/05

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Filled with safe low toxicity blue indicating fluid and calibrated for partial immersion. MBL™ Blue Spirit Partial Immersion Thermometer gives accurate readings when the thermometer is immersed to a specific depth. Graduations are marked in permanent amber stain. White background provides clear observation of colored liquid column. Reinforced bulb allows stirring. Includes plastic non-roll top and safety suspension ring.

  • Mercury free - filled with safe low toxicity blue indicating fluid
  • Calibrated for partial immersion e.g., to give accurate readings when the thermometer is immersed to a specific depth (76mm as marked on thermometer)
  • Graduations in permanent amber stain
  • White colored background provides clear observation of blue colored liquid column
  • Reinforced bulb to allow stirring
  • With plastic non-roll top and safety suspension ring
  • Nominal length 305mm
  • Items 60/210/10 and 60/260/10 have a length of 405mm
  • Item 60/330/20 has a brown spirit filling
TRUSTED_SUSTAINABILITY

Specifications

Immersion Type Partial
Includes Safety suspension ring
Length (Metric) Overall 305 mm
Thermometer Fill Blue Spirit
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +50°C
Calibrated For partial immersion
Subdivision 0.5°C
Immersion Length 76 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.