missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ MB120 Moisture Analyzer

Product Code. 15713559 Shop All Ohaus Products
Change view
Click to view available options
Connection Type:
USB host x 2USB deviceRS232
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
15713559 USB host x 2USB deviceRS232 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15713559 Supplier Ohaus™ Supplier No. 30303304
  • ONLINE EXCLUSIVE PRICE
    £5361.36
    £4419.97 / Pack of 1
    Save £941.39
    17% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable and precise moisture analyzer with advanced features including three levels of user management.

  • Reliable functionality and precision.
  • Easy to operate and clean.
  • Test more samples in less time.
  • Advanced features such as a temperature guide help to analyze optimum drying temperature.
  • Methods and results storage allows statistical analysis of measurements.
  • Three levels of user management ensure data safety.
  • Set up and lock temperature settings and method parameters with administrator access.
TRUSTED_SUSTAINABILITY

Specifications

Interface (Option) RS232 with GLP/GMP data output, USB Host (x2) and USB Device (included)
Model MB120
Power 230 V
Includes In-use cover
Material Metal Base, ABS Top Housing, Stainless Steel Pan Support, Stainless Steel Pan Handler
Width (Metric) Pan 90 mm
Dimensions (L x W x H) 355.00 x 211.00 x 180.000 mm
Electrical Requirements 230 V
Readability 1 mg/0.01%
Display Type TFT Color Touchscreen
Connection Type USB host x 2USB deviceRS232
Depth (Metric) 355.00 mm
Description Moisture Analyzer, MB120-GB
Capacity 120 g
Height (English) 7.09 in.
Height (Metric) 180.000 mm
Length (English) 13.98 in.
Length (Metric) 355.00 mm
Net Weight (English) 11.530 lb.
Net Weight (Metric) 5.230 kg
Sample Size 0.500 g to 120.000 g
Temperature Range (Metric) 40°C to 230°C
Voltage 230 V
Width (English) 8.31 in.
Width (Metric) 211.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.