missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Capless Microcentrifuge Tubes

Product Code. 11386304 Shop All Axygen Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
Graduations:
0.1 to 1.5 mL
0.1 to 2 mL
Unit Size:
Each
Pack of 500
Pack of 5000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11386304 1.5 mL 0.1 to 1.5 mL Pack of 500
10545190 1.5 mL 0.1 to 1.5 mL Pack of 5000
12126830 1.5 mL 0.1 to 1.5 mL Each
12706819 2 mL 0.1 to 2 mL Pack of 5000
12665876 2 mL 0.1 to 2 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11386304 Supplier Axygen™ Supplier No. MCT150NC
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Achieve excellent visibility in crystal clear polypropylene. Axygen™ MaxyClear Capless Microcentrifuge Tubes feature frosted panels on the side for writing. Boilproof, autoclavable and can withstand up to 20,000RCF. Available in 1.5mL and 2.0mL graduated tubes.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Homopolymer
Increments 0.25 mL
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 10 Packs/Cs.
Sterility Non-sterile
Graduated Yes
Closure Type Not Included
Max. RCF 20,000 x g
Graduations 0.1 to 1.5 mL
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.