missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers

Product Code. 17861895 Shop All Thermo Scientific Products
Click to view available options
Product Type:
Adhesive Mat applicator
Dual Height Adjustable Clamp
Flask Clamp
Flask Clamp Kit
Media Bottle Clamp
Microplate/Deep-Well Plate Clamp
Separatory Funnel Clamp
Single Height Adjustable Clamp
Vessel Clamp
Holds:
1 L Erlenmeyer Flask
10 mL Erlenmeyer Flask
1000 mL Square Media Bottle
125 mL Erlenmeyer Flask
125 mL Square Media Bottle
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250 mL Erlenmeyer Flask
250 mL Square Media Bottle
2500 mL Low-form Culture Flask
2800 mL Fernbach Flask
300 mL Erlenmeyer Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
500 mL Square Media Bottle
Flasks
Microplate/Deep-Well Plate
Separatory Funnel
Single Vessel
Vessel
Vessels
For Use With (Equipment):
Solaris Open Air and Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17861895

missing translation for 'mfr': Thermo Scientific™ 75004108

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match these shaker platform clamps, mats and racks, available in a variety of sizes, to suit individual needs in the laboratory.

Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Holds 500 mL Square Media Bottle
Product Type Media Bottle Clamp
Dimensions (L x W x H) 101 x 101 x 114 mm
For Use With (Equipment) Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.