missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers

Mix and match these shaker platform clamps, mats and racks, available in a variety of sizes, to suit individual needs in the laboratory.

Brand:  Thermo Scientific™ 75004125

Additional Details : Weight : 2.81000kg

 View more versions of this product

Product Code. 17821905

  • £481.87 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.

Specifications

Specifications

Separatory Funnel Clamp
403 x 159 x 174 mm platform
Separatory Funnel with 250 mL to 2 L Clamp
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers