missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers

Product Code. 17821895 Shop All Thermo Scientific Products
Click to view available options
Product Type:
Adhesive Mat applicator
Dual Height Adjustable Clamp
Flask Clamp
Flask Clamp Kit
Media Bottle Clamp
Microplate/Deep-Well Plate Clamp
Separatory Funnel Clamp
Single Height Adjustable Clamp
Vessel Clamp
Holds:
1 L Erlenmeyer Flask
10 mL Erlenmeyer Flask
1000 mL Square Media Bottle
125 mL Erlenmeyer Flask
125 mL Square Media Bottle
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250 mL Erlenmeyer Flask
250 mL Square Media Bottle
2500 mL Low-form Culture Flask
2800 mL Fernbach Flask
300 mL Erlenmeyer Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
500 mL Square Media Bottle
Flasks
Microplate/Deep-Well Plate
Separatory Funnel
Single Vessel
Vessel
Vessels
For Use With (Equipment):
Solaris Open Air and Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17821895

Brand: Thermo Scientific™ 75004103

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match these shaker platform clamps, mats and racks, available in a variety of sizes, to suit individual needs in the laboratory.

Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.

TRUSTED_SUSTAINABILITY

Specifica

Holds Vessel
Product Type Dual Height Adjustable Clamp
Dimensions (L x W) 443 x 403 mm
Dimensions (LxW) Platform 18 x 18 in.
For Use With (Equipment) Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato