Learn More
Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker
Shop All Thermo Scientific ProductsDescription
Combine a controlled water bath temperature and orbital shaking motion with the Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker. These benchtop orbital water bath shakers easily hold large gel trays in an oversized bath chamber and contain an easy-access drain system located in the front of the cabinet. They are ideal for cell culture, solubility studies, extraction procedures, diagnostic tests and many other applications.
- The MaxQ 7000 is easy to drain and disinfect with the front-access drain system and quick disconnect
- Twin baffles minimize splashing and turbulence in the chamber
- Choice of stainless-steel or Plexiglas™ cover minimizes evaporation and heat loss
- Temperature range of 5°C above ambient to 90°C with use of stainless-steel covers
- Monitor and control chamber temperature range with ±0.2°C accuracy at 37°C in flask
- View speed, time and tesmperature simultaneously on three separate displays
- Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hr. operation, even at high speeds
- Easy access drain system with quick disconnect is located in the front of the cabinet for convenience in draining and disinfecting the syste
- Low-level water alarm alerts operator
- Optional cooling coil extends the range of applications to near and below ambient
- Holds 11 × 13″ platform which must be ordered separately
Analog Model:
- Variable speed control from 40 to 400rpm controlled by a rotary dial monitored accurately by a traditional tachometer
- Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Continuous mode or set timer from 1 to 60 min.
Digital Model:
- Speed range: 15 to 500rpm, ±1rpm
- Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
- Visual/audible signals alert to temperature deviations and low water levels; heat turns off if temperature deviates ±1°C of setpoint
- User-adjustable speed calibration can be performed using a digital handheld tachometer
- Unbalanced load sensor stops platform motion when excess vibration is detected; visual/audible alarms signal until condition is corrected
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Solid-state DC brushless motor is maintenance-free
- Retains parameters during power failure and restarts automatically after power is restored
Ordering Information:
For a complete system, order platforms and clamps (sold separately).
Requires:
- Universal Platform (without clamps), or
- Dedicated Platform (with pre-installed clamps)
- Clamps
Recommended for:
- Bacterial suspensions
- Cell culture
- Diagnostic tests
- Extraction procedures
- General mixing
- Hybridization
- Solubility studies
- Staining and destaining
- Washing procedures
Specifications
Specifications
| Orbit | 12.7 mm |
| Load Bearing Capacity (Metric) | 15.9 kg |
| Speed Range | 15 to 500 rpm |
| Electrical Requirements | 240 V, 50/60 Hz |
| Voltage | 240 V |
| Temperature Range (Metric) | Ambient +5° to 65°C |
| Product Type | Benchtop Incubated Water Bath Orbital Shaker |
| Load Bearing Capacity (English) | 35 lb. |
| Certifications/Compliance | CE, cUL, UL |
| Temperature Range (English) | 41°F to 140°F |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
