missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Designed to provide reliable results required for bacteria and yeast cultures
- Durable triple eccentric drive
- Ten year parts warranty
- Maximise capacity of 250mL and 2L flasks in compact footprint
- Digital display with simultaneous viewing of temperature, speed and time with audible and visual alarms
Warranty
10 year warranty (Parts)
Specifications
Specifications
| Holds | 1 L flask clamps |
| Product Type | Incubated Shaker |
| Controller Type | Digital |
| Model | MaxQ 4450 |
| Includes | 1 x 330 x 279mm universal platform,4 x 1L flask clamps |
| Motor Type | Triple eccentric drive |
| Platform Style | Universal platform |
| Size | Small |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
