missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers

Product Code. 11751278 Shop All Thermo Scientific Products
Click to view available options
Temperature Range (Metric):
Ambient +10° to 60°C
Ambient +10° to 80°C
Ambient -15° to 60°C
Refrigerated:
No
Yes
Electrical Requirements:
240 V, 50/60 Hz
240 V, 50Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11751278

Brand: Thermo Scientific™ SHKE40006CEPR

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine the convenience of a benchtop design with orbital shaking technology in one package with these orbital shakers.

Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.

MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

  • Triple eccentric drive delivers uniform motion with 0.75in. (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails

Analog Models

  • Speed control from 40 to 400rpm by rotary dial
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Easy-to-read LED digital temperature display
  • Continuous and timed operation from 1 to 60 min.

Digital Models

  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free

Overall Dimensions Inches (cm)

Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 32 (81.3) x 22.5 (57.2) x 22 (55.9)

Models SHKA4000-7, SHKE4000-7: 34 (86.4) x 22.5 (57.2) x 22 (55.9)

Shipping Weight Lb. (kg)

Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 167 (75.8)

Models SHKA4000-7, SHKE4000-7: 212 (96.2)

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

Recommended for:

  • Cell culture
  • Solubility studies
  • Extraction procedures
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations
  • Protein expression
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 22.7 kg
Speed Range 15 to 500 rpm
Electrical Requirements 240 V, 50/60 Hz
Voltage 220/240 V
Temperature Range (Metric) Ambient +10° to 80°C
Holds 6 x 2 L Flasks
Product Type Large Incubated Orbital Shaker
Load Bearing Capacity (English) 50 lb.
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 50°F to 176°F
Temperature Accuracy ± 0.1°C
Temperature Resolution ±0.1°C
Frequency 50/60 Hz
Length (English) Platform 18 in.
Length (Metric) Platform 45.7 cm
Width (Metric) Platform 45.7 cm
Controller Type Digital
Description Large Incubated Orbital Shaker
Model MaxQ 4000 Incubated Benchtop Shaker
Motor Type DC brushless
No. of Positions 6
Style Benchtop
Timer Range Continuous or timed operation from 0.1 minute to 999 hours
Refrigerated No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.