missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Product Code. 10420204 Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
MaxQ 3000 Shaker Only
MaxQ 3000 Shakers
MaxQ 3000, MaxQ 5000 Shakers Only
Product Type:
Adjustable Vessel Platform
Separatory Funnel
Utility Tray
Length (English) Platform:
30 in.
36 in.
No. of Positions:
1
10
16
Adjustable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10420204

Brand: Thermo Scientific™ 359996

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
TRUSTED_SUSTAINABILITY

Specifications

Holds 500 mL to 2 L Separatory Funnel
Product Type Separatory Funnel
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 36 x 24 in.
Length (English) Platform 36 in.
Length (Metric) Platform 91 cm
Width (English) Platform 24 in.
Width (Metric) Platform 61 cm
Description L separatory funnel
For Use With (Equipment) MaxQ 3000 Shakers
No. of Positions 16
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.