missing translation for 'onlineSavingsMsg'
Learn More

SICCO Maxi 2-Desiccator

Product Code. 10401511
Change view
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10401511 156 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10401511 Supplier SICCO Supplier No. V 185301
  • ONLINE EXCLUSIVE PRICE
    £13670.61
    £3506.39 / Pack of 1
    Save £10164.22
    74% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maxi 2-Desiccator ACRYLIC/ALUMINIUM, 2 separate compartments

  • Aluminium frame with panels made of acrylic glass, two compartments and two doors, including four shelves made of stainless steel, two trays and two hygrometers, four casters, usable with up to 8 shelves per compartment.
  • Reinforced aluminium frame with acrylic panels
  • Two doors with magnetic catch and circular rubber seal
  • Four casters (two of the casters with brakes)
  • Easy to read electronic hygrometers
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Desiccant tray

Specifications

Cabinet Style Front-loading
Product Type Nonvacuum Desiccator
Volume (Metric) 156 L
Dimensions (D x W x H) Interior 560 x 1150 x 580 mm
Weight (Metric) 34 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.