missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Max Sel UPLC Method Development Kit RP/HILIC

Product Code. 17142452
Encompass
Click to view available options
Length (Metric):
50 mm
100 mm
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 17142452

Brand: Waters Corporation 176002129

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY CSH Method Development Kits contain four columns.

  • The (reversed-phase) Maximum Selectivity UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC HSS C18 SB.
  • The (reversed-phase and HILIC) Maximum Selectivity RP and HILIC UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC BEH Amide.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 4/Pk.
Type Method Development Kit
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.