missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Max Sel UPLC Method Development Kit
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
Unit Size:
Pack of 4
Description
- The (reversed-phase) Maximum Selectivity UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC HSS C18 SB.
- The (reversed-phase and HILIC) Maximum Selectivity RP and HILIC UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC BEH Amide.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 4/Pk. |
| Endcapped | Yes |
| Type | Method Development Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction