missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MATRIX Orbital Thermoshaker
GREENER_CHOICE

Product Code. p-7236321 Shop All IKA Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17207509

Brand: IKA™ 0020025540

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The MATRIX Orbital Thermoshaker reliably and effectively mixes even the smallest sample values in a any laboratory application. Extensive range of inserts available to suit a wide variety of applications.

  • Large and clear display with a convenient menu structure allows for intuitive operation
  • Speeds of up to 3000 rpm and shaker diameter of 3 mm ensure the liquid mixes quickly and effectively
  • Two different speed modes for optimal mixing
  • Speed adjustable according to insert, attachment, and filling volume
  • Aluminum die cast housing ensures secure positioning, excellent stability, and general robustness
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 0.3 kg
Speed Control Accuracy ±30 rpm
Speed Range 0 to 3000 rpm
Voltage 100/240 V
Product Type Orbital Shaker
Certifications/Compliance CE
Plug Type UK Plug
Dimensions (L x W x H) 320 x 200 x 120 mm
Weight (Metric) 7.2 kg
Controller Type Touch Key Interface
Model MATRIX Orbital
Display TFT LCD
Humidity Range 80%
Includes MATRIX Orbital Shaker, PCR Insert, 1.5/2.0 mL Insert, 0.5 mL Insert
Platform Style Universal Carrier
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.