missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MATRIX Attachment

Product Code. 16298681 Shop All IKA Products
Click to view available options
Holds:
Conical Vials
Reaction Vessels
Tube Capacity:
0.5 mL
1.5 mL
2.0 mL
5.0 mL
15 mL
50 mL
No. of Positions:
4
8
24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16298681

Brand: IKA™ 0030000829

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attachment design ensures an optimal temperature transfer to guarantee valid results.

  • Thermoshakers automatically recognize which attachment is connected to the device via an interface in the locking mechanism
  • Attachments can be changed quickly and easily with an ergonomic lever
  • As part of IKA's Integrated Safety Concept, the insulating plastic coating of the attachment ensures user safety, as high temperatures are not transferred to the frame
  • Suitable for use with MATRIX Orbital Delta Plus, and MATRIX Delta Plus
TRUSTED_SUSTAINABILITY

Specifications

Holds Reaction Vessels
Tube Capacity 1.5 mL
Product Type Attachment for Reaction Vessels
Dimensions (L x W x H) 150 x 141 x 53 mm
For Use With (Application) Blood Samples, Pharmaceutical Agents,/DNA/RNA Samples
For Use With (Equipment) MATRIX Orbital Delta Plus, MATRIX Delta Plus
No. of Positions 24
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.