missing translation for 'onlineSavingsMsg'
Learn More

Tork Matic™ Soft Paper Hand Towels H1

Product Code. 10596245 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10596245 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10596245 Supplier Tork Supplier No. 290016
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Great for image washrooms, the Premium Tork Matic™ hand towel rolls are soft with blue leaf decor embossing.

  • Maintain a reliable supply of paper towels with this high-capacity roll - ideal for washrooms with frequent use.
  • Ensure great hand hygiene and cut waste - these quick-drying, tear-resistant paper towels can be dispensed one at a time.
  • Improve the guest experience - these soft and strong paper hand towels offer a high level of comfort when drying hands.
  • Lower your environmental impact - these Tork paper towels are EU Ecolabel certified.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Paper Towel
Length (English) 109.36 yd.
Length (Metric) 100 m
Width (English) 8.27 in.
Width (Metric) 21 cm
Material Paper
Certifications/Compliance FSC MIX Credit, EU Ecolabel, FSC Chain-Of-Custody, BRC-IoP, EMAS, ISO 9001, ISO 14001, ISO 45001, ISO 50001
Color White
Packaging Quantity 6/Cs.
Ply 2-ply
Certifications/Compliance (Europe) FSC MIX Credit, EU Ecolabel, FSC Chain-Of-Custody, BRC-IoP, EMAS, ISO 9001, ISO 14001, ISO 45001, ISO 50001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.