missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ I/P™ Precision Pump Tubing

Product Code. 11720509
Click to view available options
Tubing Size:
26
73
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11720509

Brand: Masterflex™ 9641226

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ Viton™ I/P™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift, and lower gas permeability than softer tubings.
Good chemical resistance
Resists corrosives, solvents and oils at elevated temperatures
Opaque white
Complies with FDA, ADCF
Optically inspected and factory tested

Specifications

Diameter (Metric) Inner 6.4 mm
Material Viton
Overall Length (Metric) 762 cm
For Use With (Application) food or laboratory applications
Min. Operating Temperature (Metric) -32°C
Packaging Quantity 1 Each
Resistance Properties Acids, Organic Solvents
Tubing Size 26
Flow Rate 0.01 to 4L/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 205°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.