missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing

Product Code. 11725138
Change view
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11725138 24 Each
11795128 15 Each
11780989 35 Each
11760999 36 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11725138 Supplier Masterflex™ Supplier No. 0640124
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Tubing resists most hydrocarbons, embrittlement and swelling. Specially formulated to transport hydrocarbons, petroleum products and distillates.
  • Thermoplastic. PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Do not use with strong acids and alkalies
  • Sterilization is not recommended

Specifications

Diameter (Metric) Inner 6.4 mm
Material Thermoplastic
Overall Length (Metric) 1500 cm
For Use With (Application) transferring Hydrocarbons, Gasoline, Kerosene, heating oils, cutting compounds, and Glycol based coolants
Min. Operating Temperature (Metric) -37°C
Tubing Size 24
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Translucent Yellow
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.