missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 15
L/S 16
L/S 17
L/S 18
L/S 25
L/S 36
L/S 73
Unit Size:
15m
Each
Description
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
Specifications
| Diameter (Metric) Inner | 7.9 mm |
| Material | Tygon E-Lab (E-3603) |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | For general transfer applications |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 1 Each |
| Tubing Size | L/S 18 |
| Flow Rate | 3.8 to 2300mL/min. |
| Hose Barb | 3/8in. |
| Height (Metric) | 8.8 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction