missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- EPA-approved polymeric standards outlast Formazin standards.
- Suspended polymeric particles virtually never settle or clump.
- Primary Standard Solutions can be used to calibrate nephelometers or turbidimeters.
- Solutions are guaranteed to maintain NTU values within ±1% for one year.
- Available in one-liter bottles.
Specifications
Specifications
| Type | Turbidity Standard |
| Turbidity | 10.0 NTU |
| Volume (English) | 33.8 oz. |
| Volume (Metric) | 1 L |
| Packaging Type | Bottle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?