missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-LFL Transparent Pump Tubing

Product Code. 12883383
Click to view available options
Tubing Size:
13
14
15
17
18
25
26
35
70
73
82
88
89
Product Type:
I/P Pump Tubing
L/S Pump Tubing
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12883383

Brand: Masterflex™ 0644017

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this high-performance pump tubing for challenging applications. Masterflex™ Transparent Tygon™ E-LFL Pump Tubing won’t age or oxidize, fits tightly to glass and metal and bends to small radius curves.

  • Exceeds USP class VI, 3A sanitary standards
  • FDA compliant
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Longest life of all Tygon formulations
  • Pump at continuous pressures up to 40psi
  • Low extractables and low gas permeability

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Tygon E-LFL
Overall Length (Metric) 762 cm
For Use With (Application) General laboratory use and provides longer life with peristaltic tubing pumps
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Each
Tubing Size 17
Flow Rate 2.8 to 1700 mL/min.
Hose Barb 1/4 in.
Height (Metric) 6.7 m
Gas Permeability Low
Color Transparent
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 74°C
Product Type L/S Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.