missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone High-Performance Precision Pump Tubing,

Product Code. 11751009
Change view
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11751009 15 Each
11761009 24 Each
11771009 35 Each
11781009 36 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11751009 Supplier Masterflex™ Supplier No. 9642015
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this high performance silicone pump tubing. Masterflex™ L/S™; BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.

Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
  • Complies with USP Class VI, EP, FDA, 3A, REACH,  RoHS,  ADCF
  • Low absorption; excellent biocompatibility
  • Very low extractable; weather, ozone, corona, radiation resistant
  • Formulation: Tygon™ 3350 silicone, platinum cured
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salt and alcohols
  • Transparent, odorless, tasteless and nontoxic

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material BioPharm (Platinum-cured Silicone)
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, cosmetic, research, and auto-analysis applications
Min. Operating Temperature (Metric) -59°C
Tubing Size 15
Flow Rate 1.7 to 1000mL/min.
Hose Barb 3/16 in.
Height (Metric) 8.8 m
Color Transparent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.