missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ B/T™ PerfertPosition™ Peroxide-Cured SiliconePump Tubing

Product Code. 11859641
Change view
Click to view available options
Tubing Size:
90
Unit Size:
Each
Product Code. Tubing Size unitSize
11859641 90 Each
1 options
This item is not returnable. View return policy

Product Code. 11859641

Brand: Masterflex™ 9640090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimum performance from your Masterflex™ pump

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 19 mm
Material Silicone
Overall Length (Metric) 300 cm
For Use With (Application) pharmaceutical, biotechnology, peristaltic pumping, and food applications
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 90
Flow Rate 1 to 30L/min.
Hose Barb 3/4in.
Height (Metric) 8.8 m
Color Translucent
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.