Learn More
Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
Brand: Masterflex™ 96419-18
Code : A0
Additional Details : Weight : 0.01000kg
Description
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.- Heat sealable and weldable
- Exceptional tensile and tear strength
- Long pump life when compared to silicone or many other TPE tubings
- Manufactured according to GMP
- Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications
Pump Tubing | |
7.9 mm | |
760 cm | |
-50°C | |
18 | |
3/8in. | |
Low | |
15 psi | |
135°C |
Autoclavable | |
Puri-Flex | |
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses | |
1 Each | |
3.8 to 2300mL/min. | |
6.7 m | |
Translucent | |
510 mm |