missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ Translucent Ultra Pump Tubing

Product Code. 12606776
Click to view available options
Tubing Size:
14
16
17
18
25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12606776

Brand: Masterflex™ 0643414

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Longest life of any C-Flex™ formulation

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material C-Flex Ultra
Overall Length (Metric) 762 cm
For Use With (Application) general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Each
Tubing Size 14
Flow Rate 0.21 to 130mL/min.
Hose Barb 1/16in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Translucent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.