missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ Translucent Ultra Pump Tubing
Click to view available options
Tubing Size:
14
16
17
18
25
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | C-Flex Ultra |
| Overall Length (Metric) | 762 cm |
| For Use With (Application) | general-purpose lab uses requiring high performance and long life |
| Min. Operating Temperature (Metric) | -45°C |
| Packaging Quantity | 1 Each |
| Tubing Size | 17 |
| Flow Rate | 2.8 to 1700mL/min. |
| Hose Barb | 1/4in. |
| Show More |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering