missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing

Product Code. p-8001566
Click to view available options
Tubing Size:
14
15
16
17
18
24
25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11715069

Brand: Masterflex™ 9642315

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ultra-smooth inner surface minimizes particle entrapment

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material BioPharm (Platinum-cured Silicone)
Overall Length (Metric) 12,200 cm
For Use With (Application) Lab, biotechnology, & pharmaceutical applications
Min. Operating Temperature (Metric) -59°C
Packaging Quantity 1 Each
Tubing Size 15
Flow Rate 1.7 to 1000 mL/min.
Hose Barb 3/16 in.
Height (Metric) 8.8 m
Color Transparent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.