missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing
Click to view available options
Tubing Size:
14
15
16
17
18
24
25
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Certifications/Compliance | FDA approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | BioPharm Plus (Platinum-cured Silicone) |
| Overall Length (English) | 400 ft. |
| Overall Length (Metric) | 121.9 m |
| For Use With (Application) | Lab, Biotechnology, & Pharmaceutical Applications |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 25 |
| Flow Rate | 1000 mL/min |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction