missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ BioPharm™ High Performance Precision Pump Tubing, Platinum-Cured Silicone

Product Code. 11897543
Click to view available options
Tubing Size:
70
88
89
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11897543

Brand: Masterflex™ 9642188

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for industrial applications that require flow rates up to 17 LPM (4.5 GPM).

High performance pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates. Thicker wall compared to Masterflex™ precision pump tubing.
  • Formulation: Tygon™ 3350 silicone, platinum-cured
  • Pharmaceutical, cosmetic, research, and auto-analysis applications
  • Ultra-smooth; minimizes bacterial growth
  • Best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life
  • Good for mild to medium concentration bases, salts, and alcohols
  • Odorless, tasteless, and nontoxic
  • Transparent

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Silicone
For Use With (Application) Pharmaceutical, cosmetic, research, and auto-analysis applications
Min. Operating Temperature (Metric) -59°C
Packaging Quantity 1 Roll
Tubing Size 88
Hose Barb 1/2 in.
Height (Metric) 8.8 mm
Maximum Pressure 2.4 bar
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.