missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ 3 Pump Head

Mount and stack these pump heads without tools or hardware. Automatic tubing retention speeds setup and changeover. Masterflex™ L/S™ Easy-Load™ 3 Pump Heads feature an automatic retention mechanism that makes loading and unloading tubing easier than ever.

Brand:  Masterflex™ 77800-60

Code : 50

Additional Details : Weight : 0.63000kg

Product Code. 11800292

  • £620.00 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Flow range: 0.06 to 2300mL/min depending on drive rpm and tubing size
  • Each pump head for precision pump tubing accepts all six precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, and L/S 18
  • Twist-lock mounting feature lets you mount and stack heads in seconds.
  • Included mounting plate adapts Easy-Load 3 to L/S drives
  • Locking tab secures pump head during operation in either direction
  • Polypropylene (PP) housing with CRS or SS rotor
  • Same side tubing entry/exit permits easy integration into space-limited applications
  • Mount and operate pump head in any of four positions (depending on drive)
  • Stack up to four heads to increase flow capacity and for multiple-channel applications
Specifications

Specifications

For precision tubing
35 to 36mm
0.06 to 2300mL/min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers