missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Barbed Fittings
Click to view available options
For Use With:
0.125 in. Tubing I.D.
0.25 in. Tubing I.D.
0.375 in. Tubing I.D.
0.5 in. Tubing I.D.
1/16 in. tubing I.D.
Shape:
Straight
T-shape
Y
Unit Size:
Pack of 10
Description
- Made from virgin materials
- No leaks, flow restrictions or costly downtime
- Available in packs of 10
- Very good chemical resistance
- Temperature range from 0° to 135°C
- Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a variety of shape configurations
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | 0.375 in. Tubing I.D. |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 10 Pack |
| Resistance Properties | Chemically resistant |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Shape | T-shape |
| Max. Operating Temperature (Metric) | 135°C |
| Product Type | Barbed Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction