missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Barbed Fittings

Product Code. 13244339
Click to view available options
For Use With:
0.125 in. Tubing I.D.
0.25 in. Tubing I.D.
0.375 in. Tubing I.D.
0.5 in. Tubing I.D.
1/16 in. tubing I.D.
Shape:
Straight
T-shape
Y
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13244339

Brand: Masterflex™ 3061455

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to tight tolerances, these fittings match perfectly to your tubing to ensure a smooth flow and a proper fit, without the use of tools.

  • Made from virgin materials
  • No leaks, flow restrictions or costly downtime
  • Available in packs of 10
  • Very good chemical resistance
  • Temperature range from 0° to 135°C
  • Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • Available in a variety of shape configurations

Specifications

Autoclavable Autoclavable
Material Polypropylene
For Use With 0.25 in. Tubing I.D.
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 10 Pack
Resistance Properties Chemically resistant
Sterilization Method Autoclave or Ethylene Oxide
Shape Y
Max. Operating Temperature (Metric) 135°C
Product Type Barbed Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.