missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Platinum-Cured Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
0.76 mm
Unit Size:
25ft
Specifications
Specifications
| Certifications/Compliance | FDA, USP, USDA, GMP |
| Diameter (Metric) Inner | 0.76 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 2.4 mm |
| Min. Operating Temperature (Metric) | -60°C |
| Sterility | Sterile |
| Color | Translucent |
| Max. Operating Temperature (Metric) | 460°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction